- Product Details
Mycom 6J2 6-Cylinder Reciprocating Compressor (50 V)
Mycom 6-Cylinder Bare Reciprocating Compressor Parts Machine. Model: 6J2. Capabilities of the 6J compressor: 74.9 TR at 72.9 BHP using R-22 with a 40˚F Suction, 105˚F Discharge, 15˚F Superheat, and 0˚F Subcooling at a max rpm of 1450. Displacement: 165 cfm. These items are sold as parts for a compressor and the unit was set up for Freon, R-12, R-22, R-404, and R-502. Parts / items include: compressor minus pistons and piston sleeves, a 50 hp electric motor, and a Howe recirculator. Connections: 3 in. suction and 2-1/2 in. discharge.(ACN182a-BC/Motor).
Product Details
- Stock No: RPCN202a.2a
- Manufacturer: Mycom
- Model: 6J2
- Serial Number: 11759
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 6
- # Compressors in Package: 1
- Compressor Model: 6J2
- Compressor SN: 11759
- Compressor Max Speed (RPM): 1450
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: HP Motors
- Motor Horsepower(HP): 50
Dimensions:
- ACN: 182a-BC/Motor
Additional Product Details
- Known Issues or Problems: These items are sold as parts for a compressor package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















