- Product Details
Mycom 8-Cylinder Reciprocating Ammonia Compressor Package
Mycom 8-Cylinder Reciprocating Ammonia Compressor Package. Model: N8B. S/N: 10804. Leak pressure hi/lo: 313-185 psig. Hydrostatic pressure hi/lo: 470-470 psig. Lincoln Motor, 125 hp, 1770 rpm, 230-460 V, 288-144 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. suction pipe with a 4-1/2 in. L x 4-1/2 in. W flange & (4) 1/2 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (1) 4 in. dia. discharge pipe with a 7 in. L x 7 in. W flange and (4) 1 in. dia. attachment holes at a center-to-center distance of 5 in. Overall dimensions: 15 ft. 8 in L x 92 in. W x 10 In. H.
Product Details
- Stock No: tMMO001.
- Manufacturer: Mycom
- Model: N8B
- Serial Number: 10804
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









