Mycom 8-Cylinder Reciprocating Compressor-60 HP

Mycom 8-Cylinder Reciprocating Compressor-60 HP

Mycom 8-Cylinder Reciprocating Compressor. Model: N8A. Refrigerant: last used with ammonia producing 58.4 tons at 65 bhp with a 95ºF condensing temperature and a 20ºF suction temperature. Allis-Chalmers electric motor, 60 HP, 1770 rpm, 208-220/440 V. Displacement: 182 cfm. Inlets: (1) 3-1/2 in. dia. port. Outlets: (1) 3 in. dia. port. Overall dimensions: 6 ft. 6 in. L x 3 ft. 6 in. W x 4 ft. 4 in. H. Compressor run time: 18,946 hrs.(ACN187)
Product Details
  • Stock No: KWBF190.10
  • Manufacturer: Mycom
  • Model: N8A
  • Serial Number: 11784
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom 8-Cylinder Reciprocating Compressor-60 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed