Mycom 8WB 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Direct Drive Driven)

Mycom 8WB 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Direct Drive Driven)

Mycom 8-Cylinder Reciprocating Compressor Package. Number of Cylinders: 8. Max Speed: 1,200. Connections: Suction: 4 in. Discharge: 3.5 in.
Product Details
  • Stock No: NOR02
  • Manufacturer: Mycom
  • Model: 8WB
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: N8WB
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 450
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,185
  • Motor Voltage: 460
  • Motor Amps: 183
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444/5T
Dimensions:
  • Length (Inches): 95
  • Width (Inches): 42
  • Height (Inches): 40
  • Weight (LBS): 4,420
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing the manufacture data plate.
Mycom 8WB 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Direct Drive Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed