Mycom Ammonia Compressor Model C5WO4A

Mycom Ammonia Compressor Model C5WO4A

Mycom Ammonia Compressor. Model C5-WO4A, S/N 95690. Inlets/outlets 2 in. 2-1/4 in. Minimum Test Pressure:(PSIG) HYD: High pressure: 450, Low pressure: 300. AIR: High pressure: 300, Low pressure: 180. U.S. Electrical Motor, 25 hp, 1,775 rpm, 575 V, 24 amps, 60 Hz, 3 phase. Overall Dimensions 81 in. L x 38 in. W x 50 in. H.

Product Details
  • Stock No: ENDX718.3a
  • Manufacturer: Mycom
  • Model: C5WO4A
  • Serial Number: 95690
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom Ammonia Compressor Model C5WO4A
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed