Mycom Ammonia Compressor Model N8A

Mycom Ammonia Compressor Model N8A

Mycom Ammonia Compressor. Model N8A. S/N: 18032. Motor 60 hp, 575 V, 60 Hz, 3 phase. 3 in. valve opening, 4 in. valve opening. Overall Dimensions: 51 in. L x 44 in. W x 46 in. H.

Product Details
  • Stock No: ENDX698.4
  • Manufacturer: Mycom
  • Model: N8A
  • Serial Number: 18032
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom Ammonia Compressor Model N8A
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed