Mycom CR0849-A05 Rod Bearings (0.5mm)

Mycom CR0849-A05 Rod Bearings (0.5mm)

Mycom Rod Bearings. Part No: CR0849-A05. Size: 0.5mm.
Product Details
  • Stock No: KSIC354
  • Manufacturer: Mycom
  • Model: CR0849-A05
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Mycom CR0849-A05 Rod Bearings (0.5mm)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed