Mycom CR0849 Bearing Halves B

Mycom CR0849 Bearing Halves B

Mycom Bearing Halves Type B. Part No: CR0849-BID.
Product Details
  • Stock No: KSIC208
  • Manufacturer: Mycom
  • Model: CR0849
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Mycom CR0849 Bearing Halves B

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed