Mycom CR1450-1 Unloader Piston A

Mycom CR1450-1 Unloader Piston A

Mycom Unloader Piston. Part No: CR1450-1.
Product Details
  • Stock No: KSIC263
  • Manufacturer: Mycom
  • Model: CR1450-A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 2
  • Width (Inches): 2
  • Height (Inches): 2
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Mycom CR1450-1 Unloader Piston A

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed