Mycom F42WA 4-Cylinder Reciprocating Compressor Package (40 HP 208-230/460 V)

Mycom F42WA 4-Cylinder Reciprocating Compressor Package (40 HP 208-230/460 V)

Mycom Reciprocating Compressor. Model: F42WA. Serial: M-4023. Job: 2365. Date: 9-9-97. Remanufactured in USA. Toshiba motor: 40 HP, 1175 RPM, 208-230/460V, 121-108/54 amps, 3-phase, 60 Hz, 364TS Frame. Ratings for Mycom W-series model F4WA2: 91.2 CFM displacement, 30.3 TR at +20F / +95F, 9.7 TR at -20F / +95F.
Product Details
  • Stock No: JWOH02
  • Manufacturer: Mycom
  • Model: F42WA
  • Serial Number: M-4023
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 4
  • # Compressors in Package: 1
  • Compressor Model: F42WA
  • Compressor SN: M-4023
  • Compressor Max Speed (RPM): 1450
  • Compressor Design Pressure (PSIG): 470
  • Compressor Year Manufactured: 1997
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 40
  • Motor RPM: 1175
  • Motor Voltage: 208-230/460
  • Motor Amps: 121-108/54
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364TS
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 52
  • Height (Inches): 60
  • Weight (LBS): 2,800
Additional Product Details
  • Year of Manufacture: 1997
Mycom F42WA 4-Cylinder Reciprocating Compressor Package (40 HP 208-230/460 V)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed