- Product Details
Mycom F42WA 6-Cylinder Reciprocating Compressor Package (40 HP 208-230/460 V)
Mycom Reciprocating Compressor. Model: F42WA. Serial: M-4020. Job: 2365. Date: 9-9-97. Remanufactured in USA. Toshiba motor: 40 HP, 1175 RPM, 208-230/460V, 121-108/54 amps, 3-phase, 60 Hz, 364TS Frame. Ratings for Mycom W-series model F4WA2: 91.2 CFM displacement, 30.3 TR at +20F / +95F, 9.7 TR at -20F / +95F.
Product Details
- Stock No: JWOH03
- Manufacturer: Mycom
- Model: F42WA
- Serial Number: M-4020
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 6
- # Compressors in Package: 1
- Compressor Model: F42WA
- Compressor SN: M-4020
- Compressor Max Speed (RPM): 1450
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 40
- Motor RPM: 1175
- Motor Voltage: 208-230/460
- Motor Amps: 121-108/54
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 364TS
Dimensions:
Additional Product Details
- Year of Manufacture: 1997
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!