Mycom F62WB 8-Cylinder Bare Reciprocating Compressor (100 HP 230/460 V, Belt Driven)

Mycom F62WB 8-Cylinder Bare Reciprocating Compressor (100 HP 230/460 V, Belt Driven)

Mycom F62WB 8-Cylinder Bare Reciprocating Compressor - Model: F62WB, Serial No: 841835, Leak Test Pressure (psig): HP 312 LP 185, Hydrostatic Test Pressure (psig): HP 470 LP 470. Numbers of Cylinders - Low Stage: 6, High-Stage: 2. Bore x Stroke(mm) - 130x 100, Number of Revolutions - 800 to 1200. Total of Cylinders: 8. Toshiba High Efficiency Motor - Hp: 100, Model No: B1004VLF3UM, Encl: DP, Type: TIKK, Form: VBK1, Fr: 404T, Duty: CONT, Max AMB: 40, Volts: 230/240, Hz: 60, RPM: 1770, AMP: 248/124, Serial No: 91703235.
Product Details
  • Stock No: ORE05
  • Manufacturer: Mycom
  • Model: F62WB
  • Serial Number: 841835
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: Compound
Reciprocating Compressor Details
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: F62WB
  • Compressor SN: 841835
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 312,470
  • Oil Separator Included? No
  • Oil Cooling Type: Liquid Injection
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Siemens
  • Motor Starter Type: Hard Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 248/124
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 44
  • Height (Inches): 68
  • Weight (LBS): 4,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Mycom F62WB 8-Cylinder Bare Reciprocating Compressor (100 HP 230/460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed