Mycom F6C 6-Cylinder Bare Reciprocating Compressor

Mycom F6C 6-Cylinder Bare Reciprocating Compressor

Mycom 6-Cylinder Bare Reciprocating Compressor. Model: F6C. Serial No: 11529.
Product Details
  • Stock No: PRCA32
  • Manufacturer: Mycom
  • Model: F6C
  • Serial Number: 11529
  • Compressor Type: Reciprocating
  • Package Included? No
Reciprocating Compressor Details
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: F6C
  • Compressor SN: 11529
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 32
  • Height (Inches): 30
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Mycom F6C 6-Cylinder Bare Reciprocating Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed