Mycom N12B 12-Cylinder Reciprocating Compressor Package (250 HP 460 V)

Mycom N12B 12-Cylinder Reciprocating Compressor Package (250 HP 460 V)

Mycom 12-Cylinder Reciprocating Compressor – 250 HP. Model: N12B. Serial: 21401. Made in Japan. Toshiba motor: 250 HP, 1180 RPM, 460V, 60 Hz, 3-phase, 505UZ Frame.
Product Details
  • Stock No: ATZB09
  • Manufacturer: Mycom
  • Model: N12B
  • Serial Number: 21401
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 12
  • # Compressors in Package: 1
  • Compressor Model: N12B
  • Compressor SN: 21401
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 1180
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505UZ
Dimensions:
Additional Product Details
Mycom N12B 12-Cylinder Reciprocating Compressor Package (250 HP 460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed