Mycom N160VLDD-LI-200 Rotary Screw Compressor Package (Mycom 160VLDD-MSX, 200 Hp, 230/460V)

Mycom N160VLDD-LI-200 Rotary Screw Compressor Package (Mycom 160VLDD-MSX, 200 Hp, 230/460V)

Mycom Rotary Bare Screw Compressor Package. Model No: N160VLDD-LI-200. Job No: SUC-3599. Refrigerant: R-717. Max DWP: 300 PSI. Mycom Bare Screw Compressor: Model: 160VLDD-MSX. Serial No: 16150358. Refrigerant: NH3. Max Swept Volume: 949. Max Speed: 4500 RPM.
Product Details
  • Stock No: AFI03
  • Manufacturer: Mycom
  • Model: 160VLDD-MSX
  • Serial Number: 16150358
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Mycom
  • Package Model: N160VLDD-LI-200
  • Package Order: SUC-3599
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 160VLDD-MSX
  • Compressor SN: 16150358
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 2017
  • Compressor Run Time Hours: 16,781
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 58117
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Mycom
  • Micro Control Panel Description: Mycom MYPRO Touch AD
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,575
  • Motor Voltage: 208-230/460
  • Motor Amps: 480-442-221
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Year Removed from Production: 2026
  • Spec Sheet Available: Yes
Mycom N160VLDD-LI-200 Rotary Screw Compressor Package (Mycom 160VLDD-MSX, 200 Hp, 230/460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed