- Product Details
Mycom N160VLDD-T-200 Rotary Screw Compressor Package (Mycom N160VLDD, 200 Hp 460 V)
Mycom Rotary Screw Compressor Package. Model No:N160VLDD-T-200. Job No: SU-2439 B. Refrigerant: R-717. Max Design Pressure: 300 PSI. Mycom Rotary Bare Compressor: Model: N160VLDD. Serial No: 1616493. Certified by Henry Technologies Oil Separator: MAWP: 300 PSI @ 300 F. MDMT: -20 F @ 350 PSI.
Product Details
- Stock No: AFI02
- Manufacturer: Mycom
- Model: N160VLDD-T-200
- Serial Number: 1616502
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Mycom
- Package Model: N160VLDD-T-200
- Package Order: SU-2439B
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: N160VLDD-T-200
- Compressor SN: 1616502
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 300
- Compressor Run Time Hours: 10,763
- Fixed/Variable VI: Variable
- Oil Separator Included? Yes
- Oil Separator National Board #: 19674
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Mycom MYPRO Touch AD
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3,575
- Motor Voltage: 230/460
- Motor Amps: 482
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 8,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2026
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






































