Sold Out
Recently Shipped
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Mycom N200VLD-T-350 Rotary Screw Compressor Package (Mycom 200VLD, 350 HP V, Micro Control Panel)
Mycom Rotary Screw Compressor Package. Model: N200VLD-T-350, Job No: SU-2303 A, Previous Refrigerant: R-717, Max Design Working Pressure: 300 PSIG. Assembled by Mycom International Refrigeration, Tx USA. Mycom Bare Screw Compressor - Model: 200VLD, Serial No: 2016688. Certified by Henry Technologies Oil Separator - National Board No: 18459, MAWP: 300 PSI @ 300 F, MDMT: -20 F @ 200 PSI, Manufacture Date: 2005, Model: COS-30120-600. Frick Quantum HD Control Panel - Serial No: 10241M43332970, Production Order: 5009596470.
Product Details
- Stock No: RWF02
- Manufacturer: Mycom
- Model: N200VLD-T-350
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 350
Dimensions:
- Length (Inches): 144
- Width (Inches): 68
- Height (Inches): 92
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























































