- Product Details
Mycom N200VLD-T-350 Rotary Screw Compressor Package (Mycom N200VLD, 350 HP 460 V)
Mycom Rotary Screw Compressor Package. Model: N200VLD-T-350. Job No: SU-2803. Refrigerant: R-717. Max Design Pressure: 300 PSI. Mycom Bare Screw Compressor: Model: 200VLD. Serial No: 2017528.
Product Details
- Stock No: AFI04
- Manufacturer: Mycom
- Model: N200VLD-T-350
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: Mycom
- Package Model: N200VLD-T-350
- Package Order: SU-2803
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 200VLD
- Compressor SN: 2017528
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 300
- Compressor Run Time Hours: 0
- Oil Separator Included? Yes
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Mycom MYPRO-CP IV Micro Panel.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 350
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 390
- Motor Hertz (Hz): 603
- Motor Phases: 3
- Motor Frame Size: 447TSS
Dimensions:
- Length (Inches): 1
- Height (Inches): 1
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2026
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






































