- Product Details
Mycom N320VLDSSB-T-400 Rotary Screw Compressor Package (Mycom N320VLDSS, 400 Hp, 460 V)
Mycom Rotary Screw Compressor Package. Model: N320VLDSSB-T-400. Job No: SU-2440. Refrigerant: R-717. Max Design Pressure: 300 PSI. Mycom Bare Screw Compressor: N320VLDSS. Serial No: 3215092. Certified By Henry Technologies Oil Separator: National Board: 19247. MAWP: 300 psi @ 300 F. MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: AFI08
- Manufacturer: Mycom
- Model: N320VLDSSB-T-400
- Serial Number: 315092
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: Mycom
- Package Model: N320VLDSSB-T-400
- Package Order: SU-2440
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: N320VLDSS
- Compressor SN: 3215092
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 300
- Fixed/Variable VI: Variable
- Oil Separator Included? Yes
- Oil Separator National Board #: 19247
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Mycom Mypro-CP-IV
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 190
- Width (Inches): 55
- Height (Inches): 65
- Weight (LBS): 20,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!







































