Mycom N4WB 4-Cylinder Reciprocating Compressor Package (60 HP 230/460 V, Belt Driven)

Mycom N4WB 4-Cylinder Reciprocating Compressor Package (60 HP 230/460 V, Belt Driven)

Mycom 4-Cylinder Reciprocating Compressor. Model: N4WB, Serial No: 20244. Leak Test Pressure (PSIG): 313 HP/185 LP, Hydrostatic Test Pressure (psig): 470 HP/470 LP. Number of Cylinders: 4, Bore x Stroke(mm): 130x100, Number of Revolutions: 800 to 1200 min. Previously on a 4 Reciprocating Compressor Skid until a-parted apart. Viking Motor: HP: 60, RPM: 1705, Frame: 364T, Volts: 230/460.
Product Details
  • Stock No: OKF03
  • Manufacturer: Mycom
  • Model: N4WB
  • Serial Number: 20244
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 4
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: N4WB
  • Compressor SN: 20244
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 470
  • Oil Separator Included? Yes
  • Oil Cooling Type: Liquid Injection
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Viking
  • Motor Horsepower(HP): 60
  • Motor RPM: 1,705
  • Motor Voltage: 230/460
  • Motor Amps: 146/73
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
  • Length (Inches): 95
  • Width (Inches): 75
  • Height (Inches): 118
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Dairy Farm
Mycom N4WB 4-Cylinder Reciprocating Compressor Package (60 HP 230/460 V, Belt Driven)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed