- Product Details
Mycom N4WB 4-Cylinder Reciprocating Compressor Package (60 HP 230/460 V, Belt Driven)
Mycom 4-Cylinder Reciprocating Compressor. Model: N4WB, Serial No: 431628.,Leak (PSIG): 313 HP/185 LP, HYD (PSIG): 470 HP/470 LP. Number of Cylinders: 4, Bore x Stroke(mm): 130x100, Number of Revolutions: 800 to 1200. Yaskawa Induction Motor: 60 HP, Type: ASFA, DP: 364T, Model No: P139, NEMA Design B, Ins Cl: B, Volts: 230/460, Hz: 60, AMPS: 144/72, S.F: 1.15, RPM: 1760, AMB: 40c, Rating: Cont, Code: G, Bearings: 621, Serial No: MU9650, Usable on 208V Networks at 143 AWP.
Product Details
- Stock No: OKF05
- Manufacturer: Mycom
- Model: N4WB
- Serial Number: 431628
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: N4WB
- Compressor SN: 431628
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 470
- Oil Separator Included? Yes
- Oil Cooling Type: Liquid Injection
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Yakawa
- Motor Horsepower(HP): 60
- Motor RPM: 1,760
- Motor Voltage: 230/460
- Motor Amps: 144/72
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 93
- Width (Inches): 58
- Height (Inches): 113
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Dairy Farm
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























