- Product Details
Mycom N62B 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Mycom N62B 8-Cylinder Reciprocating Compressor. Model No: N62B, Serial No: 111906. Leak (PSIG) HP 314 LP 185. Hyd (PSIG) HP 470 LP 470. Mycom Displacement: 337 CFM Low stage, 112 CFM High stage. Max speed: 1200 RPM. Numbers of Cylinders: 8. Compressor is on a Vertical Steel Frame. Lincoln Motor - HP: 100, RPM: 1770, FR: 404T, Volts: 230/460, PH: 3, Hz: 60, AMPS: 238/119, Time Rating: Cont, Serial No: 3739433.
Product Details
- Stock No: SPSC203
- Manufacturer: Mycom
- Model: N62B
- Serial Number: 11906
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: Compound
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: N62B
- Compressor SN: 11906
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 470
- Oil Separator Included? No
- Oil Cooling Type: Liquid Injection
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 100
- Motor RPM: 1,770
- Motor Voltage: 230/460
- Motor Amps: 238/119
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 54
- Width (Inches): 46
- Height (Inches): 101
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























