Mycom N62B Low Temperature Compressor Skid - 100 HP

Mycom N62B Low Temperature Compressor Skid - 100 HP

Mycom N62B Low Temperature Compressor Skid. Model N62B. Displacement: 337 cfm low stage, 112 cfm high stage. Lincoln electric motor, 100 hp, rpm 1,770, 230/460 volt. Evapco LSCA 48 evaporative condenser . Skid package also includes the oil separators, motor starter, suction accumulator, interstage gas cooler, liquid subcooler, and a receiver. All of the equipment is mounted on a steel skid with interconnecting piping, isolation and control valves and electrical. Overall Dimensions: 23 ft. L x 8 ft. W x 8 ft. 4 in. H.(H11).

Click here to see a video walk-around Part 1 of 2

Click here to see a video walk-around Part 2 of 2
Product Details
  • Stock No: LCNM001.
  • Manufacturer: Mycom
  • Model: N62B
  • Serial Number: 20417
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom N62B Low Temperature Compressor Skid - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed