Mycom N62WB Reciprocating Compound Compressor - 100 HP

Mycom N62WB Reciprocating Compound Compressor - 100 HP

Mycom Reciprocating Compound Compressor Mycom Compressor. Model: N62WB. Refrigerant: ammonia (R-717). Rated capacity: 66 tons at 110 hp at a condensing temperature of 95°F and evaporation temperature of -4°F. (8) cylinders: (6) low stage and (2) high stage. Bore: 5-1/8. Stroke: 3-15/16. Rated compressor maximum speed: 1200 rpm. Maximum speed displacement: low stage 337 cfm and high stage 112 cfm. Lincoln Lincguard motor: 100 HP, 1770 rpm, 230/460V, 238/119 amps, 60 Hz, 3 phase. Overall dimensions: 7 ft. 11 in. L x 4 ft. 5 in. W x 5 ft. H.

Product Details
  • Stock No: STTW044.19
  • Manufacturer: Mycom
  • Model: N62WB
  • Serial Number: 840031
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom N62WB Reciprocating Compound Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed