Mycom N6A 6-Cylinder Reciprocating Bare Compressor

Mycom N6A 6-Cylinder Reciprocating Bare Compressor

Mycom 6-Cylinder Reciprocating Compressor. Model: N6A. Serial No: 6A1881. Test Pressure: Leak 300 PSIG, HYD: 426 PSIG. Previous Refrigerant: NH3.
Product Details
  • Stock No: GHR06
  • Manufacturer: Mycom
  • Model: N6A
  • Serial Number: 6A1882
  • Compressor Type: Reciprocating
  • Package Included? No
Reciprocating Compressor Details
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: N6A
  • Compressor SN: 6A1881
  • Oil Separator Included? No
  • Oil Cooling Type: Liquid Injection
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 52
  • Height (Inches): 45
  • Weight (LBS): 835
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Mycom N6A 6-Cylinder Reciprocating Bare Compressor

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed