Mycom N6A 6-Cylinder Reciprocating Compressor Package (50 HP, 460 V, Belt Driven)

Mycom N6A 6-Cylinder Reciprocating Compressor Package (50 HP, 460 V, Belt Driven)

Mycom 6-Cylinder Reciprocating Compressor. Model: N6A. Serial No: 17365. Number of Cylinders: 6. LEAK(PSIG): 313 HP. 185 LP. HYD(PSIG): 470 HP. 470 LP. Toshiba Electric Motor - HP: 50. Volts: 230/460. Hz: 60. RPM: 1760. AMP: 126/63. Frame: 326T. PH: 3.
Product Details
  • Stock No: BDD03
  • Manufacturer: Mycom
  • Model: N6A
  • Serial Number: 17365
  • Compressor Type: Reciprocating
  • Package Included? Yes
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: N6A
  • Compressor SN: 17365
  • Oil Separator Included? Yes
  • Oil Cooling Type: Water
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 126/63
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326T
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 48
  • Height (Inches): 50
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Mycom N6A 6-Cylinder Reciprocating Compressor Package (50 HP, 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed