Mycom N6B 6-Cylinder Reciprocating Compressor(Parts)

Mycom N6B 6-Cylinder Reciprocating Compressor(Parts)

Mycom 6-Cylinder Reciprocating Compressor Skelton Frame. Model: N6B. Serial No: MB6780.
Product Details
  • Stock No: HCIF08
  • Manufacturer: Mycom
  • Model: N6B
  • Serial Number: MB6780
  • Compressor Type: Reciprocating
  • Package Included? No
Package Details
Compressor Details
  • Compressor Manufacturer: Mycom
  • Compressor Model: N6B
  • Compressor SN: MB6780
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1989
Mycom N6B 6-Cylinder Reciprocating Compressor(Parts)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed