Mycom N6B Reciprocating Compressor - 100 HP

Mycom N6B Reciprocating Compressor - 100 HP

Mycom N6B Reciprocating Compressor. Built by Mayekawa Mfg. Co. Ltd. Japan. Model: N6B. Serial: 19005. Number of cylinders: 6. Removed from ammonia refrigeration service in running condition December 2018. Allice-Chalmers Motor: 100 HP, 1770 RPM, 460V, 116 amps, 404T Frame, 60 Hz, 3-phase. Overall dimensions: 60 in. W x 85 in. L x 57 in. H.
Product Details
  • Stock No: CPEM05
  • Manufacturer: Mycom
  • Model: N6B
  • Serial Number: 19005
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom N6B Reciprocating Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed