Mycom N8A 8-Cylinder Reciprocating Compressor (75 HP, 460 V, Belt Driven)

Mycom N8A 8-Cylinder Reciprocating Compressor (75 HP, 460 V, Belt Driven)

Mycom 8 Cylinder Reciprocating Compressor. Model: N8A. Serial No: 17929. Displacement: 450 CFM. Previous Refrigerant: Ammonia (R-717). LEAK(PSIG): HP 313. LP 185. HYD(PSIG): 470 HP. 470 LP. Baldor Electric Motor - HP: 75. Volts: 230/460. Amps: 173/86.5. RPM: 1780. Frame: 365T. Hz: 60. PH; 3.
Product Details
  • Stock No: BDD02
  • Manufacturer: Mycom
  • Model: N8A
  • Serial Number: 17929
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: N8A
  • Compressor SN: 17929
  • Oil Separator Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,780
  • Motor Voltage: 230/460
  • Motor Amps: 173/86.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
Dimensions:
  • Length (Inches): 96
  • Width (Inches): 84
  • Height (Inches): 51
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Mycom N8A 8-Cylinder Reciprocating Compressor (75 HP, 460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed