Mycom N8B 8-Cylinder Reciprocating Compressor - 200 HP

Mycom N8B 8-Cylinder Reciprocating Compressor - 200 HP

Mycom N8B 8-Cylinder Reciprocating Compressor. Model: N8B. Refrigerant: R-717 (Ammonia). Lincoln electric motor, 200 hp, 1780 rpm, 460 V. Max speed: 1,200 rpm. Penn controls. Nominal capacity: 143.8 tons at 160 bhp with a 20ºF suction temperature and a 95ºF condensing temperature. Displacement: 450 cfm. Overall dimensions: 7 ft. x 4 ft. 8 in. W x 7 ft. 1 in. H. (ACN346-BC/Motor)

Product Details
  • Stock No: KWBF006
  • Manufacturer: Mycom
  • Model: N8B
  • Serial Number: MB8509
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom N8B 8-Cylinder Reciprocating Compressor - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed