Mycom N8WB 8-Cylinder Reciprocating Compressor (150 HP, 460 Volts)

Mycom N8WB 8-Cylinder Reciprocating Compressor (150 HP, 460 Volts)

Mycom Belt-Driven Reciprocating Compressor Package. Model: N8WB. Serial No: 830105. Number of Cylinders: 8. Max RPM: 1200. Displacement at Max Speed: 450 CFM. Connections - Suction: 4 in. Discharge: 3 1/2 in. Marathon Electric Motor: HP: 150, Volts: 460, RPM: 1780, Hz: 60, Amps: 179, Frame: 444T.
Product Details
  • Stock No: RDY01
  • Manufacturer: Mycom
  • Model: N8WB
  • Serial Number: 830105
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: N8WB
  • Compressor SN: 830105
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 450
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,780
  • Motor Voltage: 460
  • Motor Amps: 179
  • Motor Hertz (Hz): 60
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 81
  • Width (Inches): 55
  • Height (Inches): 68
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Mycom N8WB 8-Cylinder Reciprocating Compressor (150 HP, 460 Volts)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed