Mycom / Reco N8B Ammonia 8-Cylinder Reciprocating Compressor - 60 HP

Mycom / Reco N8B Ammonia 8-Cylinder Reciprocating Compressor - 60 HP

1990 Mycom / Reco Ammonia 8-Cylinder Reciprocating Compressor. Model: N8B. Refrigerant: R-717 (Ammonia). Displacement: 450 cfm. Toshiba high efficiency electric motor, 60 HP, 1760 rpm, 230/460 V. Drive pulley diameter: 12 in. Driven pulley diameter: 18 in. Pulley ratio: .67. Inlet: 4 in. suction port. Outlet: 3 in. discharge port. Overall dimensions: 7 ft. L x 4 ft. 6 in. W x 5 ft. 5 in. H. (H12)(ACN281-BC/M)

Product Details
  • Stock No: KWBF005
  • Manufacturer: Mycom
  • Model: N8B
  • Serial Number: MB8647
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom / Reco N8B Ammonia 8-Cylinder Reciprocating Compressor - 60 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed