OR
Click for full Gallery (images, video, data sheets)
- Product Details
Mycom Rotary Screw Compressor Package (Mycom 250SG-MX, 450 HP 460 V, Micro Control Panel, Packaged by Reco)
RECO Screw Compressor Package. Model: 250SG-MX-3.6. Serial No: S-1215-2. Refrigerant: Ammonia. Type: Hi-Stage. Max PSIG: 250. Mfg Date: 1977. Horsepower: 450. Voltage: 460. Hz: 60, Ph: 3. Mycom Rotary Bare Screw Compressor. Model: 250-SG-MX. Serial No: 2552059. Compressor RPM: 3600. Refrigerant: Ammonia. Design Pressure: 250 PSIG. Year Built: 1977. RECO Oil Separator: National Board No: 2521. MDMT: 250 PSI @ 650 F. Mfg Serial No: S12151. Year Built: 1976. Shell: .375. Head: .375.
Product Details
- Stock No: RDY25
- Manufacturer: Mycom
- Model: 250SG-MX
- Serial Number: S-1215-2
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Mycom
- Package SN: S-1215-2
- Package Max Design Pressure (PSIG): 250
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 250SG-MX
- Compressor SN: 2552059
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 250
- Compressor Year Manufactured: 1977
- Compressor Run Time Hours: 44,176.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 2521
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 450
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 505
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 505USS
Dimensions:
- Length (Inches): 89
- Width (Inches): 42
- Height (Inches): 81
- Weight (LBS): 6,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1977
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































































