Mycom Rotary Screw V-Series Compressor

Mycom Rotary Screw V-Series Compressor

Mycom Rotary Screw V-Series Compressor. Model: 200VLD. S/N: 2015108. Refrigerant: ammonia. Tonnage rating: 312.5. Horsepower: 340. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Bearing endplay: 0.001 in. This unit was purchased as a rebuilt spare. Overall dimensions: 4 ft. 6 in.L x 3 ft. 6 in.W x 1 ft. 10 in.H.(ACN190).

Product Details
  • Stock No: HDCF204.6
  • Manufacturer: Mycom
  • Model: 200VLD
  • Serial Number: 2015108
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Mycom Rotary Screw V-Series Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed