- Product Details
Mycom UN6WB 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Mycom Reciprocating Compressor Package. Model: UN6WB, Serial No: 633469. Manufacture Date: 08/2014. Job Number: PM6693. LEAK PSIG: HP 313, LP:185. HYD PSIG: HP: 470, LP: 470.
Product Details
- Stock No: PCE05
- Manufacturer: Mycom
- Model: UN6WB
- Serial Number: 633469
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: UN6WB
- Compressor SN: 633469
- Compressor Year Manufactured: 2014
- Oil Separator Included? No
- Oil Cooling Type: Water
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 100
- Motor RPM: 1,170
- Motor Voltage: 230/460
- Motor Amps: 248/124
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: TIKK
Dimensions:
- Length (Inches): 100
- Width (Inches): 60
- Height (Inches): 65
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!







































