Mycom/Cimco 6-Cylinder Reciprocating Compressor

Mycom/Cimco 6-Cylinder Reciprocating Compressor

(3) Mycom/Cimco 6-Cylinder Reciprocating Compressors. Model: C6-W06F. S/N's: 95771, 95772, and 95773. Minimum hydrostatic test pressure hi/lo: 450/300 psig. Minimum air test pressure hi/lo: 300/180 psig. Each compressor is equipped with an 18 in. dia. pulley. (3) Lincoln Compressor Motors, 125 hp, 1710 rpm, 230/460 V, 288/144 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction pipe. Outlets: (1) 3 in. dia. discharge pipe. Overall dimensions: 60 in. L x 44 in. W x 70 in. H.(h11).

Product Details
  • Stock No: HSCI007.
  • Manufacturer: Mycom
  • Model: C6-W06F
  • Serial Number: 95771, 95772, and 95773
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mycom/Cimco 6-Cylinder Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed