Myers Piston Pump

Myers Piston Pump

Myers Piston Pump. Cat No. CX20-10SST, S/N 5951, Engineering No. 19312D014. Inlet 2 in., outlet 1 in. Baldor Motor, 15 hp, 1,760 rpm, 230/460 volt, 34.6/17.3 amps, 60 Hz, 3 phase.

Product Details
  • Stock No: NPPC205.
  • Manufacturer: Myers
  • Model: CX20-10SST
  • Serial Number: 5951
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Myers Piston Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed