Nalback Bottle Positioner

Nalback Bottle Positioner

Nalback Bottle Positioner. Bottle size: 600 ml; 2 in. dia. x 10-1/2 in. H. Motor: 220-460 V. Overall dimensions: 120 in. L x 89 in. W x 84 in. H.

Product Details
  • Stock No: ANSA005.
  • Manufacturer: Nalback
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Nalback Bottle Positioner
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed