Nash Vacuum Pump Skid - 25 HP

Nash Vacuum Pump Skid - 25 HP

Nash Engineering Co. Vacuum Pump Skid. Model: SC5 / 7. Test No.: 96D1496. RPM: 11. Vacuum application. Nash-Kinema master serial number 9700145, part serial number 9703867-1. US Electrical : 25 HP, 1775 RPM, 460V, 60 Hz, 3-phase, 284T Frame. Features vacuum pump, electric motor vertical tank, common Frame, and belt guard. Overall crate dimensions: 89 x 60 x 59 inches, 2163 LBS.
Product Details
  • Stock No: NWRM01
  • Manufacturer: Nash
  • Model: SC-5/7
  • Serial Number: 9700145
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Nash Vacuum Pump Skid - 25 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed