- Product Details
NCC Elevated/Incline Conveyor (10"W x 130"L)
NCC Elevated/Incline Conveyor. Overall Conveyor Dimensions: 10in W x 130in L. Powered by a SEW-EuroDrive: RPM Input: 1700, RPM Output: 29, Torque: 29, Ratio: 58.71. Service: 1.5.
Product Details
- Stock No: YTAB22
- Manufacturer: NCC
Conveyor Details
- Conveyor Type: Elevated/ Incline Conveyor
- Conveyor Width (inches): 10
- Conveyor Length (inches): 130
- Max Height Clearance above Belt (Inches): 48
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SEW-Eurodrive
- Motor RPM: 1,700
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 108
- Width (Inches): 27
- Height (Inches): 72
- Weight (LBS): 450
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2022
- Spec Sheet Available: No
- Known Issues or Problems: Conveyor and Motor are missing the data plate.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















