Nelson Industries Inc. Universal Silencer- 1200 Gallon

Nelson Industries Inc. Universal Silencer- 1200 Gallon

Nelson Industries Inc. Universal Silencer- 1200 Gallon. Model: RDY-20. S/N: 2811-78. P/N: 57-3220-1. Inlets/outlets: (2) 20 in. dia. flanged ports. Overall dimensions: 85 in. L x 59 in. W x 16 ft. 10 in. H.

Product Details
  • Stock No: RCCB296.
  • Manufacturer: Nelson Industries Inc.
  • Model: RDY-20
  • Serial Number: 2811-78
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Nelson Industries Inc. Universal Silencer- 1200 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed