Neptune Flowmeter Model 832

Neptune Flowmeter Model 832

Neptune Flowmeter. Model 832, S/N 5290BZ. Unit has 2 in. npt female thread inlets/ outlets and has a mounting flange at each end with two 5/8 in. thru holes that are 4 in. center to center. The total readout is 0000300.

Product Details
  • Stock No: HDSC034.5
  • Manufacturer: Neptune
  • Model: 832
  • Serial Number: 5290BZ
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Neptune Flowmeter Model 832
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed