New Brunswick Scientific Innova 4200 Incubator Shaker

New Brunswick Scientific Innova 4200 Incubator Shaker

New Brunswick Scientific Innova 4200 Incubator Shaker. Manufacturer: M123-0014. 120 V, 50/60 HZ, 1 PH, VA 1800. Overall dimensions: 2 ft. 3-3/4 in. L x 2 ft. W x 3 ft. 1/2 in. H.

Product Details
  • Stock No: SWCS18.4a
  • Manufacturer: New Brunswick Scientific
  • Model: Innova 4200
  • Serial Number: 891220438
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
New Brunswick Scientific Innova 4200 Incubator Shaker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed