New Un-Used Kramer Industries CSG Medium Silhouette Hot Gas Defrost Evaporator - 2 TR

New Un-Used Kramer Industries CSG Medium Silhouette Hot Gas Defrost Evaporator - 2 TR

New, Un-Used Kramer Industries CSG Medium Silhouette, Hot Gas Defrost Evaporator. Model: CSG-185T. Capacity: 2 tons: (24,000 Btu @ 10 °F TD.) Temperature range: +25 to -30 °F. (3) Marathon Electric Motors, 1/8 hp. CSG model units are specifically designed for commercial freezer applications and is suitable for low and medium temperature conditions. The draw-thru air flow design coupled with fin spacing of 6 fins per inch assures uniform air distribution. Inlets: (1) 1/2 in. dia. port. Outlets: (1) 1 in. dia. suction, (1) 3/4 in. dia. NPT (drain). Overall dimensions: 6 ft. 4 in. L x 1ft. 6-3/4 in. W x 1ft. 8-3/4 in. H.(ACN17).
Product Details
  • Stock No: FRGW001B.
  • Manufacturer: Kramer Industries
  • Model: CSG-185T
  • Serial Number: M0078212-0201
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted,Wet
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 2,400.00
  • Est. Tons (TR) @10TD Frosted: 2.00
  • Fins Per Inch: 6
  • # Fans: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
New Un-Used Kramer Industries CSG Medium Silhouette Hot Gas Defrost Evaporator - 2 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed