New Un-Used Sihi Liquid Ring Vacuum Pump

New Un-Used Sihi Liquid Ring Vacuum Pump

New Un-Used Sihi Liquid Ring Vacuum Pump. Model: LPHA5612 BN041010. S/N: 3012318. General Electric Motor, 15 hp, 1760 rpm, 230/460 V, 36/ 18 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. flanged port. Outlets: (1) 2 in. flanged port. Overall dimensions: 60-1/2 in. L x 21-1/2 in. W x 23 in. H. (ACN52).

Product Details
  • Stock No: MSSS001.
  • Manufacturer: SIHI
  • Model: LPHA 56121
  • Serial Number: 3012318
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
New Un-Used Sihi Liquid Ring Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed