Niagara 606 Ammonia Evaporator Coil

Niagara 606 Ammonia Evaporator Coil

Niagara No-Frost Spray Cooler Evaporator. Model: 606. Refrigerant: last used with R-717 (ammonia). (2) Centrifugal fans. Lincoln motor, 7.5 hp, 1450 rpm, 21/10.5 amps, 208-230/460 V, 60 Hz, 3 phase. U.S. pump motor: 3450 rpm, 2.7/1.35 amps, 220/440 V, 60 Hz, 3 phase. Process: Centrifugal fans pull air through a refrigerant circulated coil. The coil is continuously sprayed with a glycol solution removing the moisture from the air being pulled through the coil which prevents frost buildup. Previously used in a fish market freezer. Inlets: (2) 4 in. dia. ports, (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (2) 4 in. dia. ports, (1) 2 in. dia. port. Overall dimensions: 14 ft. x 2 in. L x 5 ft. W x 10 ft. 8 in. H.
Product Details
  • Stock No: WHLY01.4
  • Manufacturer: Niagara
  • Model: 606
  • Serial Number: 33528
Evaporator Coil Details
  • Coil Type: Recirculated
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1450
  • Motor Voltage: 208-230/460
  • Motor Amps: 21/10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 170
  • Width (Inches): 60
  • Height (Inches): 128
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Previously used in a fish market freezer.
Niagara 606 Ammonia Evaporator Coil
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed