Niagara 609 Evaporator Coil

Niagara 609 Evaporator Coil

Niagara Frost Never Forms Spray Cooler/Evaporative Condenser. Model: 609. S/N: 33117. Niagara Spray Coolers are designed so that "Frost Never Forms", and can be run "Full Capacity Always". Centrifugal Fans with Pacemaker Electric Motor, 15 hp, 1750 rpm, 208-220/440 V, 42-40/20 amps, 60 Hz, 3 phase. Drive pulley diameter: 6-1/2 in. Driven pulley diameter: 25-1/2 in. Pulley ratio: 0.25. Final rpm: 446. Submersible Pump with Baldor Motor, 1 hp, 3450 rpm, 208-230/460 V, 4-3.2/1.6 amps, 60 Hz, 3 phase. Submersible Pump with U.S. Electric Motor, 1 hp, 3600 rpm, 220/440 V, 3.6/1.8 amps, 60 Hz, 3 phase. (3) Westinghouse Safety Switches. Inlets: (1) 3/4 in. no frost solution infeed port, (1) 1 in. dia. FNPT makeup port, (2) 1-1/2 in. dia. refrigerant infeed ports. Outlets: (2) 3-1/2 in. dia. refrigerant discharge ports, (1) 2 in. dia. drain port, (1) 2 in. dia. overflow drain port, (2) 2 ft. 7-1/2 in. L x 2 ft. 7 in. W vents. Overall dimensions: 16 ft. 4 in. L x 8 ft. W x 14 ft. 8 in. H.
Product Details
  • Stock No: RGMP291
  • Manufacturer: Niagara
  • Model: 609
  • Serial Number: 33117
Evaporator Coil Details
  • Coil Type: Recirculated
  • Spec Sheet Available: No
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 15 hp Centrifugal Fans with Pacemaker Electric Motor, (1) 1 hp Submersible Pump with Baldor Motor, and (1) 1 hp Submersible Pump with U.S. Electric Motor
Dimensions:
  • Length (Inches): 196
  • Width (Inches): 96
  • Height (Inches): 176
Additional Product Details
  • Spec Sheet Available: No
Niagara 609 Evaporator Coil
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed