- Product Details
Niagara A40E Ammonia Evaporator Coil
2000 Niagara Blower Company “No-Frost”® Concentrator. Model: A40E. Serial # 00-12983. (1) Marathon electric motor, .75 hp, 3450 rpm, 208-230/460 V, 60 Hz, 3 phase. (1) Marathon electric motor, 1/3 hp, 1725 rpm, 208-230/460 V, 60Hz, 3 phase. No-Frost® technology offers Glycol based refrigeration defrost and liquid desiccant dehumidification and is ideal for processing, packaging, and storage applications where consistent, frost free conditions are required. Features include: Permanent inhibition of 99.9% of airborne pathogens, moisture absorption from the air stream, and a sanitary, frost-free coil. Inlet: (1) 1 in. dia. Port. Outlets: (1) 1 in. dia. port. Overall dimensions: 5 ft. L x 3 ft. 5 in. W x 6 ft. H.(H15)(ACN560).
- Stock No: MDFC066.32a
- Manufacturer: Niagara
- Model: A40E
- Serial Number: 00 -12983
- Left or Right Handed: Left
- Spec Sheet Available: Yes
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 0.75 hp Marathon Electric Motor, and (1) 0.33 hp Marathon Electri
- Length (Inches): 60
- Width (Inches): 41
- Height (Inches): 72
- ACN: 560
- Year of Manufacture: 2000
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























