Nibco 4 in. Body Gate Valve with 3 in. Reducer

Nibco 4 in. Body Gate Valve with 3 in. Reducer

(7) Nibco 4 in. Body gate valves with 4 in. to 3 in. reducers. Valve dimensions: 9 in. L x 9 in. W x 1 ft. 8-1/2 in. H. Approximate valve weight: 107 lbs. Bolt Holes: 8. Bolt hole size: ¾ in. Overall dimensions with reducer: 1 ft 3 in. L x 9 in. W x 1 ft. 8-1/2 in. H.

Product Details
  • Stock No: TACJ1156A
  • Manufacturer: Nibco
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 9
  • Height (Inches): 20.5
  • Weight (LBS): 107
Additional Product Details
Nibco 4 in. Body Gate Valve with 3 in. Reducer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed