Nicholson Uniflex Union NPT (1")

Nicholson Uniflex Union NPT (1")

Nicholson 1" Uniflex Union NPT. Carbon Steel. 304/FlexiCarb Graphite Gasket.
Product Details
  • Stock No: NMD27
  • Manufacturer: Nicholson
  • Model: SUA-S1E9A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 3
  • Weight (LBS): 8
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Nicholson Uniflex Union NPT (1")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed